- Normal-Duty Tapped Base Pillow Block
- 25 mm Shaft
- 36.5 mm Center Line to Base
- 50.8 mm Bolt Hole Centers
- Cast Iron
| Center of Bearing to Front of Inner Ring | 19.6 mm |
| Length Through Bore | 34.1 mm |
| Housing No. | SHE05 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 50.8 mm |
| Misalignment Range | ±2 1/2° |
| Housing Height | 70 mm |
| Locking Device | Setscrew Locking Collar |
| Series | RSHE Series |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 1750 lbf |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 36 mm |
| Dynamic Load Rating | 3150 lbf |
| Insert Type | Steel Insert |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Base Length | 70 mm |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Pillow Block Type | Tapped Base |
| Bearing Design | Non-Expansion |
| Base Height | N/A |
| Bearing Insert | GYE25KRRB |
| Housing Construction | 1 Piece |
| Weight | 1.188 LB |
| EAN or UPC | 4012802797152 |

