- Normal-Duty Tapped Base Pillow Block
- 40 mm Shaft
- 49.2 mm Center Line to Base
- 88.9 mm Bolt Hole Centers
- Cast Iron
| Shaft Dia. | 40 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Misalignment Range | ±2 1/2° |
| Bearing Type | Ball Bearing |
| Housing No. | SHE08 |
| Bearing Insert | GYE40KRRB |
| Base Width | 48 mm |
| Housing Height | 99 mm |
| Inch/Metric | Metric Bore |
| Center of Bearing to Front of Inner Ring | 30.2 mm |
| Bolt Holes | 2 |
| Base Length | 116 mm |
| Housing Construction | 1 Piece |
| Pillow Block Type | Tapped Base |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4450 lbf |
| Insert Type | Steel Insert |
| Dynamic Load Rating | 7300 lbf |
| Length Through Bore | 49.2 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 88.9 mm |
| Base Height | N/A |
| Mounted Unit Duty | Normal-Duty |
| Series | RSHE Series |
| End Type | Open End |
| Weight | 4.672 LB |
| EAN or UPC | 4012802805208 |

