- Radial Bearing Type
- 75 mm Inner Diameter
- 143.22 mm Outer Diameter
- 55 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 465000 N |
| Rows of Balls | Single |
| I.D. | 75 mm |
| Type | Full Complement |
| Dynamic Load Rating | 405000 N |
| O.D. | 143.22 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2800 rpm |
| Weight | 9.055 LB |
| EAN or UPC | 4012802426717 |

