- Radial Bearing Type
- 140 mm Inner Diameter
- 264.447 mm Outer Diameter
- 102 mm Width
| Inch/Metric | Metric |
| O.D. | 264.447 mm |
| Type | Full Complement |
| I.D. | 140 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.25e+006 N |
| Static Load Rating [Max] | 1.57e+006 N |
| Limiting Speed | 1470 rpm |
| Rows of Balls | Single |
| Weight | 46.297 LB |
| EAN or UPC | 4012802417555 |

