- RSTO Series Needle Roller Yoke Type Track Roller Without Inner Ring, 10 mm ID x 19 mm Cylindrical OD, 9.8 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, No Inner Ring
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Corner Radius | 0.3 mm |
| I.D. | 10 mm |
| Inner Ring | No Inner Ring |
| Roller Dia. | 19 mm |
| Enclosure | Unsealed |
| Material | Steel |
| Overall Width | 9.8 mm |
| Series | RSTO |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 9.8 mm |
| Weight | 0.041 LB |
| EAN or UPC | 4047643137706 |

