- 45 mm Shaft, 16 mm Slot Width, 102 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Metric series
- Eccentric locking collar
- Standard seals
- ISO slot width
| Type | Ball Bearing |
| Slot Width | 16 mm |
| Shaft Dia. | 45 mm |
| Housing Width | 50 mm |
| Inch/Metric | Metric |
| Overall Length | 141 mm |
| Lubrication | Relubricatable |
| Slot Length | 82 mm |
| Bearing Design | Non-Expansion |
| Overall Height | 115 mm |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 50 mm |
| Between Frame Width | 102 mm |
| Seal Type | Contact Seals |
| Weight | 6.6 LB |
| EAN or UPC | 4012802793642 |

