Ina USA Corp.
RUS19069-KS-GR3/-10-15
RUS Series Linear Roller Bearing Block with Separator
Item #101900983
- 27 mm Wide
- 19 mm High
- 76 mm Long
- Linear Roller Bearing w/Funnel Type Lubricating Nipple
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Bolt Hole Spacing - Length | 50 mm |
| Length | 76.000 mm |
| Height | 19.000 mm |
| Temp Description | w/Funnel Type Lubricating Nipple |
| Roller Width | 10 mm |
| Bolt Hole Spacing - Width | 20.6 mm |
| Static Load Rating [Max] | 33000 N |
| Dynamic Load Rating | 42000 N |
| Bolt Size | M3 |
| Weight | 0.501 LB |
| EAN or UPC | 4012802605310 |
