- 40 mm Wide
- 26 mm High
- 92 mm Long
- Linear Roller Bearing
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Dynamic Load Rating | 76000 N |
| Bolt Hole Spacing - Width | 30 mm |
| Static Load Rating [Max] | 56000 N |
| Length | 92.000 mm |
| Roller Width | 14 mm |
| Bolt Size | M4 |
| Bolt Hole Spacing - Length | 63 mm |
| Height | 26.000 mm |
| Weight | 1.03 LB |
| EAN or UPC | 4047643184496 |

