- 52 mm Wide
- 38 mm High
- 133 mm Long
- Linear Roller Bearing
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Static Load Rating [Max] | 133000 N |
| Roller Width | 20 mm |
| Bolt Size | M6 |
| Bolt Hole Spacing - Width | 41 mm |
| Dynamic Load Rating | 179000 N |
| Height | 38.000 mm |
| Length | 133.000 mm |
| Bolt Hole Spacing - Length | 100 mm |
| Weight | 3.352 LB |
| EAN or UPC | 35373293384 |

