- 76 mm Wide
- 65 mm High
- 234 mm Long
- Linear Roller Bearing
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Height | 65.000 mm |
| Length | 234.000 mm |
| Dynamic Load Rating | 465000 N |
| Static Load Rating [Max] | 345000 N |
| Bolt Size | M8 |
| Roller Width | 30 mm |
| Bolt Hole Spacing - Length | 76 mm |
| Bolt Hole Spacing - Width | 62 mm |
| Weight | 19.8 LB |

