Ina USA Corp.
RUSV30069-KS
RUSV Series Linear Roller Bearing Block with Integral Adjusting Gib
Item #101690424
- 27 mm Wide
- 30 mm High
- 75 mm Long
- Linear Roller Bearing w/Funnel Type Lubricating Nipple
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Length | 75.000 mm |
| Roller Width | 10 mm |
| Bolt Size | M4 |
| Static Load Rating [Max] | 33000 N |
| Height | 30.000 mm |
| Dynamic Load Rating | 42000 N |
| Temp Description | w/Funnel Type Lubricating Nipple |
| Bolt Hole Spacing - Length | 20 mm |
| Bolt Hole Spacing - Width | 19 mm |
| Weight | 0.844 LB |
| EAN or UPC | 4047643186766 |
