Ina USA Corp.
RUSV42126-KS
RUSV Series Linear Roller Bearing Block with Integral Adjusting Gib
Item #101047030
- 40 mm Wide
- 42 mm High
- 132 mm Long
- Linear Roller Bearing w/Funnel Type Lubricating Nipple
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Temp Description | w/Funnel Type Lubricating Nipple |
| Bolt Size | M6 |
| Roller Width | 14 mm |
| Length | 132.000 mm |
| Bolt Hole Spacing - Width | 26 mm |
| Height | 42.000 mm |
| Static Load Rating [Max] | 103000 N |
| Bolt Hole Spacing - Length | 50 mm |
| Dynamic Load Rating | 122000 N |
| Weight | 3.326 LB |
| EAN or UPC | 4012802069075 |
