Ina USA Corp.
RUSV60134-KS
RUSV Series Linear Roller Bearing Block with Integral Adjusting Gib
Item #101047031
- 52 mm Wide
- 60 mm High
- 133 mm Long
- Linear Roller Bearing w/Funnel Type Lubricating Nipple
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Static Load Rating [Max] | 133000 N |
| Bolt Hole Spacing - Width | 35 mm |
| Temp Description | w/Funnel Type Lubricating Nipple |
| Roller Width | 20 mm |
| Bolt Size | M8 |
| Bolt Hole Spacing - Length | 35 mm |
| Length | 133.000 mm |
| Dynamic Load Rating | 179000 N |
| Height | 60.000 mm |
| Weight | 5.94 LB |
| EAN or UPC | 4054365731716 |
