Ina USA Corp.
RUSZ12044GR3
RUSZ Series Inch Linear Roller Bearing Block with Separator
Item #101708781
- 25.4 mm Wide
- 19.05 mm High
- 75 mm Long
- Linear Roller Bearing
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Static Load Rating [Max] | 33000 N |
| Bolt Hole Spacing - Width | 20.6 mm |
| Roller Width | 10 mm |
| Length | 75.000 mm |
| Bolt Hole Spacing - Length | 50 mm |
| Height | 19.050 mm |
| Bolt Size | M3x2.2 |
| Dynamic Load Rating | 42000 N |
| Weight | 0.739 LB |
