- INA
- ID
- 19.05 mm OD
- 25.4 mm Width
- Bearing
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Cage Material | Steel |
| Inch/Metric | Metric |
| I.D. | 19.05 mm |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 10000 rpm |
| Corner Radius [Min] | 0.6 mm |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| O.D. | 25.4 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 3934 lbf |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 2877.44 lbf |
| End Type | Open End |
| Enclosure | Double Sealed |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed | 10000 rpm |
| Origin | Needle Radial |
| Weight | 0.055 LB |
| EAN or UPC | 4012802069693 |

