- 22.225 mm Inner Diameter
- 28.575 mm Outer Diameter
- 9.525 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Inch/Metric | Metric |
| End Type | Open End |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 8200 N |
| Limiting Speed | 11400 rpm |
| Static Load Rating [Max] | 10700 N |
| I.D. | 22.225 mm |
| O.D. | 28.575 mm |
| Self Aligning | No |
| Origin | Needle Radial |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 12600 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | No |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Weight | 0.042 LB |
| EAN or UPC | 4054364122126 |

