- Roller Bearing
- 7/8 in ID x 1 1/8 in OD x 1/2 in Wide
- No Inner Race
- Open
- Open End
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| I.D. | 7/8 in |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 12600 rpm |
| Dynamic Load Rating | 2500 lbf |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 1.125 in |
| End Type | Open End |
| Enclosure | Open |
| Precision Ground | No |
| Static Load Rating [Max] | 3550 lbf |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Self Aligning | No |
| Limiting Speed | 12600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.045 LB |
| EAN or UPC | 4012802473148 |

