- 31.75 mm Inner Diameter
- 38.1 mm Outer Diameter
- 19.05 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Outer Ring | Drawn Cup |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 21100 N |
| Origin | Needle Radial |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 8200 rpm |
| Static Load Rating [Max] | 39500 N |
| I.D. | 31.75 mm |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| End Type | Open End |
| Cage Material | Steel |
| Corner Radius [Min] | 0.79 mm |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Oil | 8800 rpm |
| O.D. | 38.1 mm |
| Precision Ground | No |
| Inch/Metric | Metric |
| Weight | 0.097 LB |
| EAN or UPC | 4012802419023 |

