- 44.45 mm Inner Diameter
- 53.975 mm Outer Diameter
- 25.4 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Enclosure | Open |
| Dynamic Load Rating | 41000 N |
| Corner Radius [Min] | 0.79 mm |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Limiting Speed - Oil | 6300 rpm |
| Precision Ground | No |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 76000 N |
| Outer Ring | Drawn Cup |
| I.D. | 44.45 mm |
| Capacity | Standard Capacity |
| Limiting Speed | 5800 rpm |
| O.D. | 53.975 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Origin | Needle Radial |
| Weight | 0.285 LB |
| EAN or UPC | 4012802621273 |

