- 69.85 mm Inner Diameter
- 79.375 mm Outer Diameter
- 19.05 mm Width
| Radial Internal Clearance | N/A |
| I.D. | 69.85 mm |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Outer Ring | Drawn Cup |
| Dynamic Load Rating | 39000 N |
| Precision Ground | No |
| Corner Radius [Min] | 0.79 mm |
| Limiting Speed | 3800 rpm |
| O.D. | 79.375 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 81000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Weight | 0.325 LB |
| EAN or UPC | 4047643338585 |

