- Roller Bearing
- 1/4 in ID x 7/16 in OD x 5/16 in Wide
- No Inner Race
- Open
- Open End
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| O.D. | 0.4375 in |
| Precision Ground | No |
| Limiting Speed | 44000 rpm |
| Limiting Speed - Oil | 44000 rpm |
| I.D. | 1/4 in |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Dynamic Load Rating | 570 lbf |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Static Load Rating [Max] | 470 lbf |
| Weight | 0.023 LB |
| EAN or UPC | 4047643240628 |

