- 9.525 mm Inner Diameter
- 14.288 mm Outer Diameter
- 7.938 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Capacity | Standard Capacity |
| Bearing Design | Outer Ring & Roller Assembly |
| Static Load Rating [Max] | 610.00 lbf |
| Limiting Speed | 29500 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.63 mm |
| Self Aligning | No |
| Enclosure | Open |
| Precision Ground | No |
| I.D. | 3/8 in |
| O.D. | 9/16 in |
| Origin | Needle Radial |
| Limiting Speed - Oil | 29500 rpm |
| Outer Ring | Drawn Cup |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 650.00 lbf |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Weight | 0.014 LB |
| EAN or UPC | 4047643194105 |
| NSN Number | 3110-00-151-4818 |

