- INA
- ID
- 9.525 mm OD
- 14.288 mm Width
- Bearing
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| Precision Ground | No |
| Dynamic Load Rating | 651.92 lbf |
| End Type | Open End |
| I.D. | 9.525 mm |
| Limiting Speed | 20000 rpm |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 0.3 mm |
| Radial Internal Clearance | N/A |
| O.D. | 14.288 mm |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Static Load Rating [Max] | 606.96 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| Limiting Speed - Oil | 20000 rpm |
| Capacity | Standard Capacity |
| Weight | 0.038 LB |
| EAN or UPC | 4054364122362 |

