- 11.112 mm Inner Diameter
- 15.875 mm Outer Diameter
- 12.7 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Limiting Speed - Oil | 25000 rpm |
| I.D. | 7/16 in |
| Radial Internal Clearance Specification | N/A |
| Inch/Metric | Metric |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| End Type | Open End |
| Capacity | Standard Capacity |
| Enclosure | Open |
| O.D. | 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Limiting Speed | 25000 rpm |
| Static Load Rating [Max] | 1,760.00 lbf |
| Outer Ring | Drawn Cup |
| Origin | Needle Radial |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Dynamic Load Rating | 1,430.00 lbf |
| Corner Radius [Min] | 0.30 mm |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Weight | 0.019 LB |
| EAN or UPC | 4047643193962 |

