- 25.4 mm Inner Diameter
- 33.338 mm Outer Diameter
- 19.05 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Origin | Needle Radial |
| O.D. | 1 1/8 in |
| Cage Material | Steel |
| Precision Ground | No |
| Outer Ring | Drawn Cup |
| Corner Radius [Min] | 0.61 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 11000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 4,500.00 lbf |
| End Type | Open End |
| I.D. | 1 in |
| Static Load Rating [Max] | 6,400.00 lbf |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 11000 rpm |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.08 LB |
| EAN or UPC | 4012802620269 |

