- 34.925 mm Inner Diameter
- 44.45 mm Outer Diameter
- 25.4 mm Width
features
- Open for through shafts
- Drawn cup
- Closed for shaft ends
- Combined inch and metric sizes
| Radial Internal Clearance | N/A |
| Limiting Speed | 7200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 65000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 8000 rpm |
| Outer Ring | Drawn Cup |
| I.D. | 34.925 mm |
| O.D. | 44.45 mm |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Dynamic Load Rating | 39000 N |
| Corner Radius [Min] | 0.8 mm |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| Bore Type | Round Bore, Inch Type |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.203 LB |
| EAN or UPC | 4054364122553 |

