- 16 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 3 mm Width
- Polyurethane
- Dual Lip w/One Spring
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 0 psi |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Polyurethane |
| Construction | SD |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 16 mm |
| Housing Bore Dia. | 24 mm |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | None |
| Temp Description | Needle Bearing Seals |
| Weight | 0.021 LB |
| EAN or UPC | 4054364476984 |

