Skip to content Skip to navigation menu
Ina USA Corp.SD40X50X4-A

SD40X50X4-A

Rotary Shaft Seals
Item #113519936
  • Shaft Seal
  • 39.5 mm Shaft Diameter
  • 50.5 mm Housing Bore Diameter
  • 4 mm Width
Ina USA Corp.SD40X50X4-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 39.5 mm Shaft Diameter
  • 50.5 mm Housing Bore Diameter
  • 4 mm Width
Shaft Dia. 39.5 mm
Housing Bore Dia. 50.5 mm
Weight 6.063 LB
EAN or UPC 4047643186339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison