- 180 mm ID x 225 mm OD x 45 mm Wide
- Open
- Non-Separable
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Locating bearing
| O.D. | 225 mm |
| Dynamic Load Rating | 61000 lbf |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| No. of Rows | 2 |
| Limiting Speed | 1600 rpm |
| Bearing Design | Non-Separable |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Static Load Rating [Max] | 144000 lbf |
| Outer Ring Width | 45 mm |
| I.D. | 180 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Weight | 11.352 LB |
| EAN or UPC | 4047643175302 |

