- Radial Bearing Type
- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 80 mm Width
| Type | Full Complement |
| Bearing Type | Radial |
| O.D. | 220 mm |
| Rows of Balls | Double |
| Dynamic Load Rating | 480000 N |
| Static Load Rating [Max] | 970000 N |
| Inch/Metric | Metric |
| Limiting Speed | 700 rpm |
| I.D. | 160 mm |
| Weight | 18.354 LB |
| EAN or UPC | 4054369583052 |

