- Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 38 mm Width
| Limiting Speed | 2400 rpm |
| Dynamic Load Rating | 80000 N |
| Inch/Metric | Metric |
| Type | Full Complement |
| I.D. | 40 mm |
| O.D. | 68 mm |
| Static Load Rating [Max] | 111000 N |
| Rows of Balls | Double |
| Bearing Type | Radial |
| Weight | 0.0 LB |
| EAN or UPC | 4012802071443 |

