Skip to content Skip to navigation menu
SL04 Series Cylindrical Roller Bearing

SL045014-PP

SL04 Series Cylindrical Roller Bearing
Item #101043490
  • INA
  • Radial ID
  • 70 mm OD
  • 110 mm Width
  • Double Bearing
  • Full Complement Rows of Bearings
+ Show More + Show Less
SL04 Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • INA
  • Radial ID
  • 70 mm OD
  • 110 mm Width
  • Double Bearing

features

  • Double row sheave bearings
  • Single and double sealed versions are available with suffix P or PP
  • Locating bearing
  • External snap ring grooves
  • Inner ring and outer ring oil holes
Bearing Type Radial
I.D. 70 mm
End Type Open End
Origin Cylindrical Radial
Outer Ring Width 53 mm
Enclosure Double Sealed
Inch/Metric Metric
Bearing Design Non-Separable
Cage Material Cageless
Self Aligning No
Precision Ground Yes
Tolerance Iso Class 0 (RBEC 1)
Bore Type Round Bore, Metric Type
Limiting Speed 1400 rpm
Static Load Rating [Max] 61820 lbf
No. of Rows 2
Capacity Maximum Capacity
Radial Internal Clearance Normal
Dynamic Load Rating 39340 lbf
Oil Hole w/Oil Hole
Radial Internal Clearance Specification Normal Clearance
O.D. 110 mm
Weight 4.936 LB
EAN or UPC 4012802707106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison