- Radial Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 54 mm Width
| I.D. | 75 mm |
| Static Load Rating [Max] | 315000 N |
| Limiting Speed | 1400 rpm |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Bearing Type | Radial |
| Rows of Balls | Double |
| Type | Full Complement |
| Dynamic Load Rating | 201000 N |
| Weight | 4.189 LB |
| EAN or UPC | 4012802071559 |

