- Radial Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 122 mm Width
| Limiting Speed | 600 rpm |
| Inch/Metric | Metric |
| Type | Full Complement |
| Dynamic Load Rating | 960000 N |
| Static Load Rating [Max] | 1.75e+006 N |
| O.D. | 260 mm |
| Bearing Type | Radial |
| I.D. | 170 mm |
| Rows of Balls | Double |
| Weight | 58.344 LB |
| EAN or UPC | 4054369746310 |

