- Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| End Type | Open End |
| Static Load Rating [Max] | 176000 N |
| Bearing Type | Radial |
| Enclosure | Open |
| Limiting Speed | 3900 rpm |
| Oil Hole | w/o Oil Hole |
| O.D. | 110 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Type | Full Complement |
| Precision Ground | Yes |
| Outer Ring Width | 28 mm |
| I.D. | 60 mm |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 169000 N |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Self Aligning | No |
| Capacity | Maximum Capacity |
| Rows of Balls | Single |
| Bearing Design | Removable Outer Ring – Flanged |
| Corner Radius [Min] | 1.5 mm |
| Weight | 3.088 LB |
| EAN or UPC | 4012802253467 |

