Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

SL182952-B

Radial Cylindrical Roller Bearing
Item #102162753
  • Radial Bearing Type
  • 260 mm Inner Diameter
  • 360 mm Outer Diameter
  • 60 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 260 mm Inner Diameter
  • 360 mm Outer Diameter
  • 60 mm Width

features

  • Metric series
  • Single row
  • Semilocating
  • Double flanged inner rings
Tolerance Iso Class 0 (RBEC 1)
I.D. 260 mm
End Type Open End
Static Load Rating [Max] 1.45e+006 N
Self Aligning No
Bearing Type Radial
Radial Internal Clearance Normal
Radial Internal Clearance Specification Normal Clearance
Rows of Balls Single
Limiting Speed 1020 rpm
Cage Material Cageless
Inch/Metric Metric
Enclosure Open
O.D. 360 mm
No. of Rows 1
Outer Ring Width 60 mm
Bearing Design Removable Outer Ring – Flanged
Oil Hole w/o Oil Hole
Corner Radius [Min] 2.1 mm
Type Full Complement
Bore Type Round Bore, Metric Type
Dynamic Load Rating 780000 N
Capacity Maximum Capacity
Precision Ground Yes
Weight 48.84 LB
EAN or UPC 4047643035217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison