Skip to content Skip to navigation menu
SL18 50 Series Cylindrical Roller Bearing

SL185018-A

SL18 50 Series Cylindrical Roller Bearing
Item #102167058
  • 90 mm ID x 140 mm OD x 67 mm Wide
  • Open
  • Removable Outer Ring - Flanged
  • Double Row
  • Normal Clearance
  • w/Oil Hole
  • SL18 50 Series
+ Show More + Show Less
SL18 50 Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm ID x 140 mm OD x 67 mm Wide
  • Open
  • Removable Outer Ring - Flanged
  • Double Row
  • Normal Clearance

features

  • Double row
  • Full complement for maximum capacity
  • Semilocating bearing
Outer Ring Width 67 mm
Precision Ground Yes
Radial Internal Clearance Specification Normal Clearance
No. of Rows 2
O.D. 140 mm
Static Load Rating [Max] 126000 lbf
Cage Material Cageless
I.D. 90 mm
End Type Open End
Dynamic Load Rating 80000 lbf
Bearing Design Removable Outer Ring – Flanged
Self Aligning No
Oil Hole w/Oil Hole
Limiting Speed 2800 rpm
Radial Internal Clearance Normal
Tolerance Iso Class 0 (RBEC 1)
Capacity Maximum Capacity
Bore Type Round Bore, Metric Type
Enclosure Open
Weight 9.556 LB
EAN or UPC 4054364123086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison