- 75 mm ID x 160 mm OD x 55 mm Wide
- Open
- Removable Inner Ring - Flanged
- Single Row
- C3 Clearance
features
- Metric series
- Single row
- Semilocating
- Double flanged outer rings
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Limiting Speed | 2800 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Ground | Yes |
| Dynamic Load Rating | 92000 lbf |
| End Type | Open End |
| O.D. | 160 mm |
| Capacity | Maximum Capacity |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Internal Clearance | C3 |
| I.D. | 75 mm |
| Static Load Rating [Max] | 107000 lbf |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Cageless |
| Outer Ring Width | 55 mm |
| Self Aligning | No |
| Weight | 13.992 LB |
| EAN or UPC | 4012802319767 |

