- Normal-Duty Pillow Block
- 45 mm Shaft
- 54 mm Center Line to Base
- 148.5 mm Bolt Hole Centers (136.5 mm - 160.5 mm)
- Cast Iron
| Mounted Unit Duty | Normal-Duty |
| Housing No. | ASE09 |
| Housing Material | Cast Iron |
| Base Width | 51.8 mm |
| Bolt Hole Spacing | 148.5 mm |
| Shaft Dia. | 45 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Max] | 160.5000 mm |
| Center of Bearing to Front of Inner Ring | 34.9 mm |
| Series | TASE Series |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 4600 lbf |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Misalignment Range | ±2 1/2° |
| Dynamic Load Rating | 7400 lbf |
| Seal Type | Tri-Ply Shroud Seals |
| Base Length | 195 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 136.5000 mm |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Width | 14.3 mm |
| Length Through Bore | 56.3 mm |
| Base Height | 22 mm |
| Housing Height | 107 mm |
| Weight | 5.966 LB |
| EAN or UPC | 4012802799156 |

