- Normal-Duty Pillow Block
- 60 mm Shaft
- 69.9 mm Center Line to Base
- 189.25 mm Bolt Hole Centers (177 mm - 201.5 mm)
- Cast Iron
| Bolt Hole Width | 18 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 77.8 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 189.25 mm |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Base Width | 65 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment Range | ±2 1/2° |
| Shaft Dia. | 60 mm |
| Base Length | 245 mm |
| Base Height | 28 mm |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 46.8 mm |
| Static Load Rating [Max] | 8100 lbf |
| Bolt Hole Spacing Range [Max] | 201.5000 mm |
| Series | TASE Series |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 11800 lbf |
| End Type | Open End |
| Housing No. | ASE12 |
| Housing Height | 140 mm |
| Seal Type | Tri-Ply Shroud Seals |
| Weight | 12.909 LB |
| EAN or UPC | 4012802818468 |

