- Needle Roller & Cage
- 1 1/8" ID x 1 3/4" OD x 5/64" Wide
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| End Type | Open End |
| Dynamic Load Rating | 3850 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 16300 lbf |
| Limiting Speed | 6500 rpm |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 1.75 in |
| Cage Material | Steel |
| I.D. | 1 1/8 in |
| Limiting Speed - Oil | 6500 rpm |
| Precision Ground | N/A |
| Radial Internal Clearance | N/A |
| Origin | Needle Roller & Cage |
| Oil Hole | w/o Oil Hole |
| Weight | 0.02 LB |
| EAN or UPC | 4047643192590 |

