- Needle Roller & Cage
- 1 1/2" ID x 2 3/16" OD x 5/64" Wide
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | N/A |
| Static Load Rating [Max] | 23700 lbf |
| Capacity | Standard Capacity |
| I.D. | 1 1/2 in |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Origin | Needle Roller & Cage |
| End Type | Open End |
| O.D. | 2.1875 in |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Limiting Speed - Oil | 5000 rpm |
| Limiting Speed | 5000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 4850 lbf |
| Weight | 0.036 LB |
| EAN or UPC | 4047643192477 |
| NSN Number | 3110-00-580-3843 |

