- 4-Bolt Flange
- 25 mm Shaft
- 95.5 mm Housing Length
- Normal-Duty
- Cast Iron
| Dynamic Load Rating | 3150 lbf |
| Housing No. | CJ 05 |
| Bolt Hole Spacing | 70 mm |
| Mounted Unit Duty | Standard Duty |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 98.995 mm |
| Static Load Rating [Max] | 1760 lbf |
| Bolt Hole Size | 11.5 mm |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Height | 95.5 mm |
| End Type | Open End |
| Misalignment Range | ±2 1/2° |
| Seal Type | Tri-Ply Shroud Seals |
| Housing Width | 30.5 mm |
| Housing Construction | One Piece |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Length | 95.5 mm |
| Shaft Dia. | 25 mm |
| Length Through Bore | 44.4 mm |
| Flange Thickness | 13 mm |
| Weight | 2.296 LB |
| EAN or UPC | 4012802798692 |

