- 2-Bolt Flange
- 25 mm Shaft
- 130 mm Housing Length
- Normal-Duty
- Cast Iron
| Locking Device | Eccentric Locking Collar |
| Housing Height | 71 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 99 mm |
| Seal Type | Tri-Ply Shroud Seals |
| Housing No. | CJT 05 |
| Length Through Bore | 44.4 mm |
| End Type | Open End |
| Static Load Rating [Max] | 1760 lbf |
| Housing Construction | One Piece |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 3150 lbf |
| Housing Width | 27.5 mm |
| Shaft Dia. | 25 mm |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 12 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 130 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 99 mm |
| Housing Material | Cast Iron |
| Misalignment Range | ±2 1/2° |
| Bolt Hole Size | 11.5 mm |
| Weight | 1.716 LB |
| EAN or UPC | 4012802799071 |

