- 4-Bolt Piloted Flange
- 40 mm Shaft
- 145 mm Housing Length
- Normal-Duty
- Cast Iron
| Static Load Rating [Max] | 4450 lbf |
| Housing No. | ME08 |
| Housing Width | 23 mm |
| Flange Thickness | 11.5 mm |
| Housing Length | 145 mm |
| Shaft Dia. | 40 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Tri-Ply Shroud Seals |
| Length Through Bore | 43.7 mm |
| Bolt Hole Spacing | 84.853 mm |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Misalignment Range | ±2 1/2° |
| Bolt Hole Size | 11.5 mm |
| Pilot Diameter | 100 mm |
| Bolt Circle Dia. | 120 mm |
| Housing Height | 145 mm |
| Dynamic Load Rating | 7300 lbf |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Flange Style | 4-Bolt |
| Locking Device | Eccentric Locking Collar |
| Weight | 4.672 LB |
| EAN or UPC | 4012802803945 |

