- Low Height Support Rail for 1/2" dia. Shaft
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Base to Center Height of Shaft | 0.562 in |
| Shaft Dia. | 0.5 in |
| Base Width | 0.37 in |
| Length | 48 in |
| Rail Support Style | Low Profile Blank |
| Weight | 0.092 LB |
| EAN or UPC | 35373306497 |


