- Low Height Predrilled Support Rail for 3/4" dia. Shaft
- 48" Long
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Base to Center Height of Shaft | 3/4 in |
| Rail Support Style | Low Profile Pre-Drilled |
| Base Height | 0.12 in |
| Material | Steel |
| Bolt Hole Size | 0.221 in |
| Length | 48 in |
| Mounting Holes Length Center to Center | 6 in |
| Shaft Dia. | 0.75 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Base Width | 0.51 in |
| Mounting Holes Width Center to Center | 0.255 in |
| Weight | 4.434 LB |


