- Low Height Support Rail for 1-1/4" dia. Shaft
- 48" Long
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Shaft Dia. | 1.25 in |
| Length | 48 in |
| Rail Support Style | Low Profile Blank |
| Material | Steel |
| Base to Center Height of Shaft | 1.187 in |
| Base Width | 0.78 in |
| Base Height | 0.2 in |
| Weight | 4.472 LB |


