- Predrilled Low Height Support Rail for 2" dia. Shaft
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Shaft Dia. | 2 in |
| Base Width | 1.18 in |
| Length | 48 in |
| Base to Center Height of Shaft | 1 3/4 in |
| Rail Support Style | Low Profile Pre-Drilled |
| Weight | 0.094 LB |
| EAN or UPC | 35373306657 |


