- Predrilled Support Rail for 1-1/2" dia. Shaft
- 48" Long
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Manufactured from a high strength aluminum alloy
- Can be mounted in tandem for long length applications
- Predrilled support rails are supplied with drilled-through holes to standard dimensions for mounting the shaft and mounting the rail to a base
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Shaft Dia. | 1.5 in |
| Mounting Holes Length Center to Center | 8 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Mounting Distance End of Shaft to Hole | 4 in |
| Mounting Hole Size | 0.343 in |
| Base to Center Height of Shaft | 2.5 in |
| Mounting Holes Width Center to Center | 2.25 in |
| Length | 48 in |
| Base Height | 3/8 in |
| Base Width | 3 in |
| Bolt Hole Size | 0.406 in |
| Rail Support Style | Standard Pre-Drilled |
| Weight | 4.879 LB |


